The reviews are automatic translation.
When painting work
From Japan
On 2018-03-03 18:48:59
You can use it enough. It is good for water-based paint. I would be happy if the monotaro brand keeps the price a little more.
Painting work of woodwork work
From Japan
On 2018-02-06 21:56:46
Ideal for painting with alkaline strong water paint
Brush by animal's hair is hardened with alkali
Because it is a nylon brush, it can be used for a long time
Painting work
From Japan
On 2017-10-21 13:41:25
First of all, since the price is cheap, I can use it without problems, so I think I will use it in the future
Water-based paint application
From Japan
On 2017-10-03 15:05:06
Although it is inexpensive, it is a fine brush, the inclusion of paint is nice and can be painted neatly,
If you just want a greedy, since there is elasticity, there is a time when the paint ball jumps over to the clothes at the end of painting, so if you have a soft brush a little thinner then you want.
As a coating of water-based paint
From Japan
On 2017-05-08 11:34:57
The price is not much different from that of the home center, but it was usable as usual.
Application of cutting oil
From Japan
On 2017-03-05 17:36:19
Although it is written as an aqueous brush, it is used for cutting oil application of a drilling machine or lathe.
Painting
From Japan
On 2016-11-09 19:09:55
It is inexpensive enough to disposable, you can make brushwork more stable than you thought.
When painting
From Japan
On 2016-08-11 18:00:27
The price is also reasonable, we use it at any time as it is easy to use.
Painting of indoor wall
From Japan
On 2016-07-23 23:05:30
I paint the interior of the house using water-based paint, but it has moderate elasticity to paint narrow spots and corners, easy to use. Easy to maintain and satisfied.
Painting work
From Japan
On 2016-05-29 13:00:54
There is no problem in particular.