Buy more than* S$200* and get FREE SHIPPING

White Hair Kanamaki

4.00 (3)
Bristle Color
White
Trim
Sheep
Trim Length (mm)
26
Thickness (mm)
5
Model
Flat
...see all>
Product Options
ADD TO CART
Metal Fittings Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 5 1PC 1 637-2-5 60977104 -
Discontinued
[x]
25 8 1PC 1 637-2-8 60977113 -
Discontinued
[x]
30 10 1PC 1 637-2-10 60977122 -
Discontinued
[x]
ADD TO CART

Related Products