Buy more than* S$200* and get FREE SHIPPING

Black Pig Painting Brush

3.33 (3)
Bristle Color
Black
Trim
Hog bristle
...see all>
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 4 6 1PC 1 4 60977156 1.99 SGD
In stock
22 8 8.5 1PC 1 8 60977165 2.99 SGD
In stock
26 10 10.5 1PC 1 10 60977174 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
It should be for repair!
5
From Japan
On 2018-02-02 13:25:34
I bought it for repair purposes The tip of the hair is not a thing that can be hardly used I threw away. Incidentally, it is very effective also to paint the whole thing It is not a thing to use I will not buy it when I see the actual thing
This review is about item#60977165.
Gel coat operation (epoxy resin)
4
From Japan
On 2017-11-18 14:00:57
The strength of the waist is good, it can be used many times after washing with acetone after use.
This review is about item#60977174.
Bamboo rod coating
1
From Japan
On 2016-09-29 19:54:55
Black pig's hairstyle was too strong for my work.
This review is about item#60977156.

Related Products