Buy more than* S$200* and get FREE SHIPPING

Hog Hair Brush

4.33 (3)
Bristle Color
White
Trim
Hog bristle
Trim Length (mm)
44
Dimension (mm)
50
Thickness (mm)
12
Model
Vertical type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 835JT 60977201 5.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dust cleaning
4
From Japan
On 2017-01-12 16:07:58
good is light and easy-to-use may be eliminated if this
This review is about item#60977201.
Factory floor repainting
5
From Japan
On 2016-02-05 15:57:14
Although I have not used it yet, I used it for work to take fine garbage before painting in a different application, but it has a waist and is easy to use. It seems to be easy to use when applying epoxy paint.
This review is about item#60977201.
Soft surf painted
4
From Japan
On 2014-10-16 19:58:00
It was easy to use because the hips of the hair were firm.
This review is about item#60977201.

Related Products