Buy more than* S$200* and get FREE SHIPPING

Ultra Fine Paintbrush

3.57 (14)
Bristle Color
Red
Trim
Weasel, horse
Trim Length (mm)
20
Size
Big
Dimension (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60977217 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 0
1 star 3
Review Rating: 3.57
14 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-12-04 14:15:11
Especially it is easy to use in fine touch up work. It may be cheap.
This review is about item#60977217.
To car touch up
5
From Japan
On 2017-09-27 18:22:38
It is used for painting touch-up of a car peeled off by stepping stones. Touch up painting Because the attached brush is too thick, it brush with a facial brush and gradually apply it repeatedly. You can paint clean.
This review is about item#60977217.
Makie
1
From Japan
On 2017-07-05 14:47:25
The hair gets out quickly, it gets disjointed. It was a product with price.
This review is about item#60977217.
Painting work
5
From Japan
On 2017-05-10 17:21:23
There are few hair dropouts, even if used repeatedly it is durable with no obstacle and is the highest.
This review is about item#60977217.
Painting
3
From Japan
On 2017-04-08 21:13:07
I feel a little soft, but I think that it is appropriate if I consider the price. I will continue to use it as a disposable consumable item.
This review is about item#60977217.
Fine painting work
5
From Japan
On 2016-12-07 21:31:07
Since there is tension in the brush, workability is good and usability is good. I am sorry to have it at this price thankfully. Thank you in the future.
This review is about item#60977217.
Used for printing type pinholes
5
From Japan
On 2016-10-31 16:58:05
It's more durable and more convenient than anything more than double the cost of other companies I am surprised at the price cheapness than anything else! It is!
This review is about item#60977217.
Painting work
3
From Japan
On 2016-05-16 14:42:04
Very easy to use.
This review is about item#60977217.
Paint painting
1
From Japan
On 2015-12-28 18:33:34
When I started using it in a new condition, when I tried to draw a line, the hair part of the brush slipped out of the body completely. I thought it as a consumable item because it is cheap, but I will be in trouble if I can not tolerate normal use. I would like you to improve the adhesive or improve the bonding method.
This review is about item#60977217.
Car touch up paint
5
From Japan
On 2015-06-08 21:21:49
Because it is sharp, it is easy to paint in small parts.
This review is about item#60977217.

Related Products