Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Trim Length (mm) Size Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 Small 205 9 1Bag(10PC) 1 Small 60977226 4.99 SGD
In stock
35 Big 240 17 1Bag(10PC) 1 L 60977244 7.99 SGD
In stock
31 Medium 235 12 1Bag(10PC) 1 M 60977235 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For cleaning the paint tool
3
From Japan
On 2017-11-03 20:23:50
It is hard to use as a brush for cleaning because there is insufficient bristles in the tip.
This review is about item#60977226.
For machining
5
From Japan
On 2017-08-27 17:00:22
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#60977226.
Oil application of machine
4
From Japan
On 2016-07-12 07:06:03
The finish of the product is miscellaneous but the price is affordable so it may be good if it is disposable.
This review is about item#60977226.
To drill drilling oil application
5
From Japan
On 2016-04-27 19:17:16
The price is also cheap and can be used conveniently.
This review is about item#60977226.
Cutting operation
5
From Japan
On 2015-12-18 15:07:10
At first I thought that hair was long and wrapped around the drill and it was hard to use, but if you give it a moderately haircut, it is much easier to use.
This review is about item#60977226.
lathe manufacturing
5
From Japan
On 2015-08-12 02:57:47
It is satisfying because it is well owned and the price is cheap.
This review is about item#60977226.
Painting of gel coat resin
5
From Japan
On 2015-06-11 21:22:00
This price is nice because it becomes disposable when used for painting gel coat resin I am using it for painting to a yacht, but I can use comfortably with almost no hair coming out
This review is about item#60977226.
Tap oil supply
5
From Japan
On 2015-02-24 18:39:37
It would be nice if the hair could sometimes fall out, but I had a goat that could go through with the Gossori.
This review is about item#60977226.
Painting of clearance
5
From Japan
On 2014-03-09 18:17:28
Easy to work with less hair loss.
This review is about item#60977226.

Related Products