Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Normal Opreration Pressure Caliber (phi mm) Nominal Diameter (mm) Burst Pressure (kg /cm2) Length (m) Working Pressure (kg/cm2) Color Material Compatible Fluid Standard Wall Thickness (mm) Standard Inner Diameter (mm) Nominal Diameter (inch) Standard Weight (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal Opreration Pressure Caliber (phi mm) Nominal Diameter (mm) Burst Pressure (kg /cm2) Length (m) Working Pressure (kg/cm2) Color Material Compatible Fluid Standard Wall Thickness (mm) Standard Inner Diameter (mm) Nominal Diameter (inch) Standard Weight (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 75 75 - 10 - Blue PVC, polyester fiber Water 1.8 77 3 570 1PC 1 - 06173946 97.18 SGD
Shipped after 2017-02-27
0.4 - 100 - 100 - Blue PVC, polyester fiber Water 2 103 4 750 1PC 1 - 00327583 869.90 SGD
Shipped after 2017-03-03
0.4 - 100 - 50 - Blue PVC, polyester fiber Water 2 103 4 750 1PC 1 - 00327574 529.90 SGD
Shipped after 2017-03-03
0.3 - 200 - 20 - Blue PVC, polyester fiber Water 2.4 207 8 1930 1PC 1 - 00327678 619.90 SGD
Shipped after 2017-03-03
0.3 - 200 - 30 - Blue PVC, polyester fiber Water 2.4 207 8 1930 1PC 1 - 00327687 879.90 SGD
Shipped after 2017-03-03
0.7 - 25 - 30 - Blue PVC, polyester fiber Water 1.50 26 1.0 160 1PC 1 - 06741314 98.14 SGD
Shipped after 2017-03-03
0.4 100 100 - 20 - Blue PVC, polyester fiber Water 2.00 103 4.0 750 1PC 1 - 06173982 239.90 SGD
Shipped after 2017-03-03
0.3 - 125 - 50 - Blue PVC, polyester fiber Water 2 128 5 1000 1PC 1 - 00327617 749.90 SGD
Shipped after 2017-03-03
0.3 - 150 - 10 - Blue PVC, polyester fiber Water 2.1 153 6 1250 1PC 1 - 00327626 179.90 SGD
Shipped after 2017-02-27
0.4 - 75 - 50 - Blue PVC, polyester fiber Water 1.8 77 3 570 1PC 1 - 00327556 449.90 SGD
Shipped after 2017-03-03
0.3 - 125 - 30 - Blue PVC, polyester fiber Water 2 128 5 1000 1PC 1 - 00327608 529.90 SGD
Shipped after 2017-03-03
0.3 - 150 - 30 - Blue PVC, polyester fiber Water 2.1 153 6 1250 1PC 1 - 00327644 569.90 SGD
Shipped after 2017-03-03
0.4 - 65 - 100 - Blue PVC, polyester fiber Water 1.7 65 2.5 400 1PC 1 - 00327547 1,379.90 SGD
Shipped after 2017-03-03
0.3 - 150 - 20 - Blue PVC, polyester fiber Water 2.1 153 6 1250 1PC 1 - 00327635 399.90 SGD
Shipped after 2017-03-03
0.3 - 200 - 50 - Blue PVC, polyester fiber Water 2.4 207 8 1930 1PC 1 - 00327696 1,629.90 SGD
Shipped after 2017-03-03
0.4 - 65 12.0 (20 deg C straight pipe) 30 4.0(20deg C) Blue PVC, polyester fiber Water 1.70 65 2.5 400 1PC 1 - 06173937 279.90 SGD
Shipped after 2017-03-03
0.4 - 65 - 50 - Blue PVC, polyester fiber Water 1.7 65 2.5 400 1PC 1 - 00327538 389.90 SGD
Shipped after 2017-03-03
0.4 - 75 - 100 - Blue PVC, polyester fiber Water 1.8 77 3 570 1PC 1 - 00327565 769.90 SGD
Shipped after 2017-03-03
0.4 75 75 - 20 - Blue PVC, polyester fiber Water 1.80 77 3.0 570 1PC 1 - 06173955 199.90 SGD
Shipped after 2017-03-03
0.4 - 65 12.0 (20 deg C straight pipe) 20 4.0(20deg C) Blue PVC, polyester fiber Water 1.70 65 2.5 400 1PC 1 - 06173921 169.90 SGD
Shipped after 2017-02-27
0.4 100 100 - 30 - Blue PVC, polyester fiber Water 2.00 103 4.0 750 1PC 1 - 06173991 349.90 SGD
Shipped after 2017-03-03
0.3 - 125 - 20 - Blue PVC, polyester fiber Water 2 128 5 1000 1PC 1 - 00327592 359.90 SGD
Shipped after 2017-03-03
0.3 - 150 - 50 - Blue PVC, polyester fiber Water 2.1 153 6 1250 1PC 1 - 00327653 829.90 SGD
Shipped after 2017-03-03
0.3 - 200 - 10 - Blue PVC, polyester fiber Water 2.4 207 8 1930 1PC 1 - 00327662 349.90 SGD
Shipped after 2017-02-27
0.4 75 75 - 30 - Blue PVC,polyesterfiber Water 1.8 77 3 570 1PC 1 - 06173964 299.90 SGD
Shipped after 2017-02-27
0.4 - 65 12.0(20degCstraightpipe) 10 4.0(20deg C) Blue PVC,polyesterfiber Water 1.7 65 2.5 400 1PC 1 - 06173912 90.83 SGD
Shipped after 2017-02-27
0.7 - 32 - 30 - Blue PVC,polyesterfiber Water 1.6 33 1.2 200 1PC 1 - 06741357 109.90 SGD
Shipped after 2017-02-27
0.4 100 100 - 10 - Blue PVC,polyesterfiber Water 2 103 4 750 1PC 1 - 06173973 119.90 SGD
Shipped after 2017-02-27
0.3 - 125 - 10 - - - - 2 128 - - 1pc 1 125 MMx10 M (blue) 23479374 179.90 SGD
Shipped after 2017-03-03
0.7 - 25 - 100 - - - - 1.5 26 - - 1pc 1 25 MMx100 M (blue) 23479295 309.90 SGD
Shipped after 2017-03-03
0.7 - 32 - 100 - - - - 1.6 33 - - 1pc 1 32 MMx100 M (blue) 23479313 349.90 SGD
Shipped after 2017-03-03
0.5 - 40 - 100 - - - - 1.35 40 - - 1pc 1 40 MMx100 M (blue) 23479338 319.90 SGD
Shipped after 2017-03-03
0.45 - 50 - 100 - - - - 1.4 52 - - 1pc 1 50 MMx100 M (blue) 23479356 319.90 SGD
Shipped after 2017-03-03
0.7 - 25 - 10 - Blue PVC, polyester fiber Water 1.50 26 1.0 160 1PC 1 - 06741296 32.72 SGD
Shipped after 2017-02-27
0.7 - 25 - 20 - Blue PVC, polyester fiber Water 1.50 26 1.0 160 1PC 1 - 06741305 63.77 SGD
Shipped after 2017-02-27
0.7 - 25 - 50 - Blue PVC, polyester fiber Water 1.50 26 1.0 160 1PC 1 - 06741323 159.90 SGD
Shipped after 2017-03-03
0.7 - 32 - 10 - Blue PVC, polyester fiber Water 1.60 33 1.2 200 1PC 1 - 06741332 35.71 SGD
Shipped after 2017-02-27
0.7 - 32 - 20 - Blue PVC, polyester fiber Water 1.60 33 1.2 200 1PC 1 - 06741341 71.41 SGD
Shipped after 2017-02-27
0.7 - 32 - 50 - Blue PVC, polyester fiber Water 1.60 33 1.2 200 1PC 1 - 06741366 179.90 SGD
Shipped after 2017-02-27
0.5 - 40 15.0 (20 deg C straight pipe) 10 - Blue PVC, polyester fiber Water 1.35 40 1.5 210 1PC 1 - 06741375 31.26 SGD
Shipped after 2017-02-27
0.5 - 40 15.0 (20 deg C straight pipe) 20 - Blue PVC, polyester fiber Water 1.35 40 1.5 210 1PC 1 - 06741384 65.40 SGD
Shipped after 2017-02-27
0.5 - 40 15.0 (20 deg C straight pipe) 30 - Blue PVC, polyester fiber Water 1.35 40 1.5 210 1PC 1 - 06741393 93.76 SGD
Shipped after 2017-02-27
0.5 - 40 15.0 (20 deg C straight pipe) 50 - Blue PVC, polyester fiber Water 1.35 40 1.5 210 1PC 1 - 06741402 159.90 SGD
Shipped after 2017-02-27
0.45 - 50 13.5 (20 deg C straight pipe) 10 - Blue PVC, polyester fiber Water 1.40 52 2 290 1PC 1 - 06741411 35.42 SGD
Shipped after 2017-02-27
0.45 - 50 13.5 (20 deg C straight pipe) 20 - Blue PVC, polyester fiber Water 1.40 52 2.0 290 1PC 1 - 06741427 73.57 SGD
Shipped after 2017-02-27
0.45 - 50 13.5 (20 deg C straight pipe) 30 - Blue PVC, polyester fiber Water 1.40 52 2.0 290 1PC 1 - 06741436 90.74 SGD
Shipped after 2017-02-27
0.45 - 50 13.5 (20 deg C straight pipe) 50 - Blue PVC, polyester fiber Water 1.40 52 2 290 1PC 1 - 06741445 159.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
As heavy machinery of the hydraulic hose cover
5
From Japan
On 2017-02-02 09:07:09
I think that it is very easy to use and durable Sanihosu.
This review is about item#6741393.
Attached to the submersible pump use in such as drawing water work.
5
From Japan
On 2016-04-17 18:24:51
I was convinced satisfaction.
This review is about item#06741427.
Watering the garden
3
From Japan
On 2014-05-15 16:49:02
The material is a little hard, a little difficult to use to pay the winding stretch or.
This review is about item#06741375.
Drainage of water tank
5
From Japan
On 2013-12-22 19:39:22
There was no problem in the goods as expected. Price is should be noted that good if more cheaper.
This review is about item#06741436.
Protection of metal pipe
5
From Japan
On 2013-05-17 15:46:01
Rather than the transfer of the original liquid, covered with a hose fill the oil to the metal pipe, we use to rust and prevent scratches, even length freely can be cut yet durable, have come in handy at a low price.
This review is about item#06741411.
Use attached to 50A single tube
4
From Japan
On 2012-04-19 13:27:18
There was a need for urgent available. While many places there is no stock only up to 50mm in the home improvement But this order can be satisfied of 65mm, but it was a shame the place was not the next day shipping. The quality is not because the manufacturer goods problem
This review is about item#06173912.
Watering of home garden
1
From Japan
On 2012-03-23 21:36:45
lack of explanation. It did not fit even on the intended use and faucet
This review is about item#06741296.
Drainage of the water storage tank, water cannon.
4
From Japan
On 2012-03-17 10:32:39
With respect to the use the results, it was all as expected. Hose of this kind, but I think that there is no problem for use in Hiraba, difficult to use because the bend in a situation where there is a difference in height. So if there is something like a simple and cheap aid I think that can be used in a lot more places.
This review is about item#06741402.
Pump joint
5
From Japan
On 2012-02-20 13:34:00
In particular, is the pass Once Nashi thought the price and performance problems
This review is about item#06741427.

Related Products