Buy more than* S$200* and get FREE SHIPPING

Pure Clean Boots

2.00 (3)
Color
white, White
...see all
Product Options
ADD TO CART
AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2271-11, 1-2271-11 27, 27 1Pair 1 TCB-L 60933643 -
Discontinued
[x]
1-2271-12, 1-2271-12 27.5, 27.5 1Pair 1 TCB-L 60933652 -
Discontinued
[x]
1-2271-10, 1-2271-10 26.5, 26.5 1Pair 1 TCB-L 60933634 -
Discontinued
[x]
1-2271-08, 1-2271-08 25.5, 25.5 1Pair 1 TCB-L 60933616 -
Discontinued
[x]
1-2271-07, 1-2271-07 25, 25 1Pair 1 TCB-L 60933607 51.85 SGD
In stock
1-2271-05, 1-2271-05 24, 24 1Pair 1 TCB-L 60933582 -
Discontinued
[x]
1-2271-03, 1-2271-03 23, 23 1Pair 1 TCB-L 60933564 52.42 SGD
Shipped after 2017-07-24
1-2271-04, 1-2271-04 23.5, 23.5 1Pair 1 TCB-L 60933573 50.90 SGD
In stock
1-2271-06, 1-2271-06 24.5, 24.5 1Pair 1 TCB-L 60933591 -
Discontinued
[x]
1-2271-01, 1-2271-01 22, 22 1Pair 1 TCB-L 60933546 52.42 SGD
Shipped after 2017-07-24
1-2271-02, 1-2271-02 22.5, 22.5 1Pair 1 TCB-L 60933555 52.42 SGD
Shipped after 2017-07-24
1-2271-09, 1-2271-09 26, 26 1Pair 1 TCB-L 60933625 -
Discontinued
[x]
1-2271-15, 1-2271-15 29, 29 1Pair 1 TCB-L 60933677 52.80 SGD
In stock
1-2271-13, 1-2271-13 28, 28 1Pair 1 TCB-L 60933661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Piping work
4
From Japan
On 2017-02-13 18:42:31
I felt the rubber under the knees was loose. I think that it is a good item overall due to price.
This review is about item#60933634.
Semiconductor clean room
1
From Japan
On 2016-12-07 15:14:54
Although it is a product of 27 cm, it was 26 cm when the inside dimension was actually measured despite the 27 cm display on the sole of the shoe. For products that can be specified at 0.5 cm intervals, minus 1 cm is a manufacturing defect. It looks like a big shoes for a 3 year old baby, big shoes, with a touch of boots, it is a cheap shoes you can see immediately. It is pure white in the photograph, but the part of the shoe sole and instep is cream color (light yellow), so it seems more cheap because it looks like a deteriorated color. Because the shoe sole is made of polyurethane, in places where you use chemicals, the sole of the shoe will be frustrating. For chemicals, we recommend those with PVC bottom. The chuck of the boots goes from the top to the inside side is good. In the front chuck, when the knee is attached to the floor, the chuck fitting hits the legs and it hurts. With outer side chuck, it gets scratched when you put the mobile phone in the boots.
This review is about item#60933643.
For working in a clean room
1
From Japan
On 2014-06-20 09:39:55
I bought 28 cm, but the shell was too low to wear. I would rather not make something shaped like a shoe, but think what the shape of a human foot is.
This review is about item#60933661.

Related Products