Buy more than* S$200* and get FREE SHIPPING

C Type Anchor

4.65 (43)
Finishing Treatment
Electro-zinc plating
Material
Steel
...see all>
Product Options
ADD TO CART
Drilling Depth (mm) Maximum Attachment Thickness (mm) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Maximum Attachment Thickness (mm) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Concrete) 35 6 30 6 6.4 15 M6 45 1.33 1Box(50PC) 1 MC-6-45 61011806 17.99 SGD
Shipped after 2018-01-22
(Concrete) 52 7 45 12 12.7 25 M12 70 3.18 1Box(30PC) 1 MC-12-70 61011867 31.99 SGD
Shipped after 2018-01-22
(Concrete) 35 5 30 10 10.5 20 M10 50 1.48 1Box(50PC) 1 MC-10-50 61011824 35.99 SGD
Shipped after 2018-01-22
(Concrete) 40 3 35 8 8.5 20 M8 50 1.86 1Box(50PC) 1 MC-8-50 61011815 22.99 SGD
Shipped after 2018-01-22
(Concrete) 42 7 35 12 12.7 25 M12 60 2.03 1Box(30PC) 1 MC-12-60 61011851 31.99 SGD
Shipped after 2018-01-22
(Concrete) 45 25 40 10 10.5 25 M10 80 2.47 1Box(50PC) 1 MC-10-80 61011842 48.99 SGD
Shipped after 2018-01-22
(Concrete) 45 5 40 10 10.5 25 M10 60 2.47 1Box(50PC) 1 MC-10-60 61011833 31.99 SGD
Shipped after 2018-01-22
(Concrete) 52 27 45 12 12.7 30 M12 90 3.18 1Box(30PC) 1 MC-12-90 61011876 42.99 SGD
Shipped after 2018-01-22
(Concrete) 70 17 60 16 17 40 M16 100 5.65 1Box(15PC) 1 MC-16-10 61011885 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 35
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.65
43 Customer Reviews
The reviews are automatic translation.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:02:22
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#61011824.
Base anchoring
3
From Japan
On 2017-12-08 09:23:14
I bought 850 books but there are two defective items in it. . . Is this acceptable?
This review is about item#61011815.
Installation of parts to concrete
5
From Japan
On 2017-11-24 03:12:58
There is no problem with the product. Anyway, the unit price becomes cheap and it is saved.
This review is about item#61011833.
Plumbing work
5
From Japan
On 2017-05-05 09:36:48
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#61011833.
Fastening at machine installation
5
From Japan
On 2017-04-05 20:29:06
Cost performance excellent Excellent I hope next time I hope 1210 if possible
This review is about item#61011876.
For fixing and hanging
5
From Japan
On 2017-03-27 11:58:20
Use a square corner pipe of 50 angles fixed to the soil for a wheel stopper of a basketball or the like 90 installation mounting No problem Cospa is good.
This review is about item#61011806.
Machine fixing etc.
5
From Japan
On 2017-03-04 09:46:07
We are using it frequently to fix distribution boards and steps, etc. When we are stocking normally as stock, when we use a lot of usage etc, we contribute greatly to cost reduction and there is no problem with us regarding use
This review is about item#61011876.
For installation fixed
5
From Japan
On 2017-02-28 13:45:44
It can be used normally. I would like 12-120 and 12-150 to be included in the lineup.
This review is about item#61011876.
When anchoring
5
From Japan
On 2017-01-20 15:38:54
It is cheaper than the nearby home center and there is no problem. It was nice to buy them all. I will purchase it again when it's gone.
This review is about item#61011833.
Fixation of steel columns
5
From Japan
On 2017-01-07 22:13:12
Great deals! I got stupid that I bought a maker's item! Since there was no trouble, I will buy this product from now on.
This review is about item#61011885.

Related Products