Buy more than* S$200* and get FREE SHIPPING

C Type Anchor (Product Made From Stainless Steel)

4.84 (38)
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Screw Length (mm) Screw Diameter Overall Length (mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Drilling Depth (mm) Maximum Attachment Thickness (mm) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter Overall Length (mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Drilling Depth (mm) Maximum Attachment Thickness (mm) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 M12 70 3.18 (Concrete) 52 7 45 12 12.7 1Box(30PC) 1 MSC-12-70 61011955 109.99 SGD
Shipped after 2018-02-26
20 M8 50 1.86 (Concrete) 40 3 35 8 8.5 1Box(50PC) 1 MSC-8-50 61011903 71.99 SGD
Shipped after 2018-02-26
30 M12 90 3.18 (Concrete) 52 27 45 12 12.7 1Box(30PC) 1 MSC-12-90 61011964 139.99 SGD
Shipped after 2018-02-26
25 M10 80 2.47 (Concrete) 45 25 40 10 10.5 1Box(50PC) 1 MSC-10-80 61011937 129.99 SGD
Shipped after 2018-02-26
25 M12 60 2.03 (Concrete) 42 7 35 12 12.7 1Box(30PC) 1 MSC-12-60 61011946 95.99 SGD
Shipped after 2018-02-26
20 M10 50 1.48 (Concrete) 35 5 30 10 10.5 1Box(50PC) 1 MSC-10-50 61011912 97.99 SGD
Shipped after 2018-02-26
15 M6 45 1.33 (Concrete) 35 6 30 6 6.4 1Box(50PC) 1 MSC-6-45 61011894 49.99 SGD
Shipped after 2018-02-26
25 M10 60 2.47 (Concrete) 45 5 40 10 10.5 1Box(50PC) 1 MSC-10-60 61011921 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 33
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
38 Customer Reviews
The reviews are automatic translation.
For installation of hardware.
5
From Japan
On 2018-02-18 11:11:00
It is not inferior to anything major manufacturer. Because it is profitable if you buy it, I would like to use it from now on.
This review is about item#61011921.
Outdoor hole in anchor is made of SUS
5
From Japan
On 2017-11-13 13:11:27
Since anchor bolts used outdoors are required to have corrosion resistance, they are also rusted unless they are made of stainless steel. However, it will be impossible to remove it by biting in garbage etc, so let's clean it beforehand in advance.
This review is about item#61011955.
Anti-bird control construction when installing net
5
From Japan
On 2017-05-30 09:54:01
The driving pin is also firm and easy to drive. It is about 30% cheaper than the anchor we have purchased so far.
This review is about item#61011894.
Equipment installation
5
From Japan
On 2016-10-30 10:45:06
I think the price is a bit expensive, but good.
This review is about item#61011937.
Air conditioning construction
5
From Japan
On 2016-10-10 20:53:27
I will use it without problems. I am allowed to use it at any cost with good cost performance.
This review is about item#61011903.
Fixed
3
From Japan
On 2016-09-29 16:14:19
Although it is inexpensive, it is good, but if the striking mind bar is weak, it will bend as soon as it hits it.
This review is about item#61011921.
Fixation of equipment
5
From Japan
On 2016-08-05 16:41:28
It is a repeat. It is inexpensive and can be used without any problems and I am very satisfied.
This review is about item#61011903.
Handrail, installation of fence.
5
From Japan
On 2016-06-30 16:11:33
It is nice to have a reasonable place as the same size maker.
This review is about item#61011921.
For anchoring goods
5
From Japan
On 2016-06-22 20:12:21
Until now I used a certain maker item, but the price is also cheap The goods are also very good products. From now on it is decided by this.
This review is about item#61011921.
Piping support, equipment fixing
5
From Japan
On 2016-06-10 20:02:36
It is cheap, but it is comparable to the manufacturer. I have not seized it.
This review is about item#61011912.

Related Products