Buy more than* S$200* and get FREE SHIPPING

Elastomer caster S series freely formula

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
100
Turning Radius R (mm)
82
Allowable Load (daN)
50
Allowable Load (N)
500
Eccentricity E (mm)
31
Allowable Load (kgf)
51
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
27
Weight (g)
430
TRUSCO Part Number
412-7145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SG-100EL 48902856 10.99 SGD
In stock
ADD TO CART

Related Products