Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Half Boots YS1038

4.00 (1)
Material (toe core)
Steel
Foot Width
3E
Standard Weight (g/1 leg)
555(26cm)
Material (Sole)
Low foaming polyurethane, high foamed polyurethane
Material (Skin)
Artificial leather, cowhide
Length (cm)
24.5(26cm)
Compatible Standard
JSAA A species approved
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 1Pair 1 YS1038 60995067 -
Discontinued
[x]
24.5 1Pair 1 YS1038 60995024 -
Discontinued
[x]
28 1Pair 1 YS1038 60995085 -
Discontinued
[x]
25.5 1Pair 1 YS1038 60995042 -
Discontinued
[x]
24 1Pair 1 YS1038 60995015 -
Discontinued
[x]
26 1Pair 1 YS1038 60995051 -
Discontinued
[x]
25 1Pair 1 YS1038 60995033 -
Discontinued
[x]
27 1Pair 1 YS1038 60995076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
easy work
4
From Japan
On 2014-06-22 10:28:43
I chose Simon under the recommendation of a colleague but it is a work that walks strongly 20 kilometers a day, but it is lighter than what I used to wear well and fit comfortably well. Although I purchased it in September of last year, the sole part is also few helicopters and it can be used now without problem. However, sewing around the inside thumb is sweet and its part will collapse and there will be a lot of room for improvement at the point where it will bleed immediately even in the presence of a small amount of rain, if you want to say it, price range slightly increases, sweetness of sewing and water repellency etc When I think about it, I will feel like trying other things.
This review is about item#60995042.

Related Products