Buy more than* S$200* and get FREE SHIPPING

Screw-In Swivel Caster

2015 Trusco Published Pages
4 0867
2014 TRUSCO Published Page
1-2055
Wheel Diameter D (phi mm)
75
Allowable Load (N)
300
Allowable Load (kgf)
31
Shaft Length L (mm)
14
Screw T
UNF1/2
Attachment Height H (mm)
95
Number of Threads
20 mountain
Wheel Width (mm)
21
Type
Unified screw type
Weight (g)
215
Shape
Freely formula
Material
Bracket: Steel, metal surface treatment: trivalent finish Uniqlo, the wheels: elastomer
TRUSCO Part Number
412-7137
Specification
screw type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LT-75EL-UNF1/2-14 48903172 7.13 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products