Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball point hex key wrench set,metric/fractional combination type

4.40 (5)
Tilt Angle (Degree)
Up to 20 (ball point)
Material (wrench)
Crv
Material (holder)
PE
Dimension l (mm)
(Metric size: 1.5) 15 (2) 17.5 (2.5) 20 (3) 22 (4) 28 (5) 32 (6) 37 (8) 43 (10) 49 [Inch size:1/16]15.6, [5/64]17, [3/32]19.4, [1/8]22.2, [5/32]25, [3/16]28.8, [1/4]34.4, [5/16]40, [3/8]44.5
Material (Lever Part)
ABS
Hardness
HRC50-57
Dimensions L (mm)
(Metric size:1.5)78.5, (2) 84, (2.5) 91, (3)101.5, (4) 108, (5) 121, (6), 144, (8) (10), 166 177 [Inch size: 1/16] 77.6, [5/64] 83, [3/32] 88.4, [1/8] 98.2, [5/32] 109, [3/16] 118.8, [1/4] 141.4, [5/16] 160, [3/8] 180.5
Set Contents
(Mm size) 1.5mm/2mm/2.5mm/3mm/4mm/5mm/6mm/8mm/10mm (inch size) [1/16] [5/64] [3/32] [1/8] [5/32] [3/16] [1/4] [5/16] [3/8]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(18PCSet) 1 MOELG-V018 60936093 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Bolt removal work
5
From Japan
On 2015-09-08 09:19:00
There is no particular problem in initial use.
This review is about item#60936093.
Maintenance of motorcycle
5
From Japan
On 2015-06-04 14:51:48
It is easy to use. I wanted a set of inches, but the set of millimeters is also together so convenience is very good and I am very satisfied.
This review is about item#60936093.
Car maintenance
4
From Japan
On 2015-05-22 05:03:21
I think that there is nothing to be troubled if there is only this number. Moreover, it is cheap. However, a certain space is required in the tool box.
This review is about item#60936093.
Opening and closing of various screws
5
From Japan
On 2014-09-19 21:43:20
It is a hexagon wrench wrench with a set of millimeter size and inch size nine each, so it can be used for most screws.
This review is about item#60936093.
Inch size Bearing nut tightening
3
From Japan
On 2014-03-21 06:40:43
Even if you do not know the inch size and millimeter size, you can tighten the nut.
This review is about item#60936093.

Related Products