Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long ball point hex key wrench set,colorful type

4.14 (35)
Tilt Angle (Degree)
Up to 20 (ball point)
Material (wrench)
Crv
Material (holder)
PP+TPR
Dimension l (mm)
(Double-sided width:1.5)14.5, (2) 17, (2.5)19.5, (3) 22, (4) 28, (5) 32, (6), (8), 37 (10), 43 49
Hardness
HRC50-57
Dimensions L (mm)
(Double-sided width: 1.5) 90.5 (2) 101 (2.5) 113.5 (3) 128 (4) 143 (5) 164 (6) 185 (8) 207 (10) 233
Set Contents
(Width across flats mm) 1.5,2,2.5,3,4,5,6,8,10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 MOHBX-W009 60936102 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 6
2 star 2
1 star 2
Review Rating: 4.14
35 Customer Reviews
The reviews are automatic translation.
Machine installation / repair
4
From Japan
On 2018-05-23 14:46:40
This is my second purchase. I use it without any problem.
This review is about item#60936102.
Guitar maintenance
5
From Japan
On 2018-05-14 01:33:26
It is inferior to similar products of other domestic tool makers, and it is used inconveniently as a tool.
This review is about item#60936102.
Bicycle maintenance
4
From Japan
On 2018-02-01 15:28:09
Satisfaction is very high considering the price. Just a little bit stronger than the luxury goods, but you can feel strongly (small, slightly better than this product is the best). For convenience of bicycle maintenance, I think that it is better if there is something of standard length, not long like this one. Coloring (coloring) will be where tastes split.
This review is about item#60936102.
Screw tightening work
5
From Japan
On 2017-10-10 15:07:17
It's color-coded, so it's very easy to use! The price is reasonable ...
This review is about item#60936102.
Maintenance of bicycles and motorcycles
5
From Japan
On 2017-09-15 23:03:24
The product precision is also high, it is satisfactory to use it is also separated by color is satisfactory.
This review is about item#60936102.
Machine assembly
3
From Japan
On 2017-08-17 16:45:38
Easier to remove color than other manufacturer's color hexagonal wrench (1/3 color is peeled off in less than a month.I think that it is useless because the price is cheap
This review is about item#60936102.
Machine maintenance
3
From Japan
On 2017-04-07 16:11:58
Every two weeks the delivery date has been extended for one month, but I am looking forward to receiving it so please take care of it. Although the items purchased two years ago are slightly bitten depending on the frequency of use, it is good to be color-coded.
This review is about item#60936102.
As a tool for attaching and detaching hexagon bolts
4
From Japan
On 2017-03-24 09:48:14
Although I have not arrived yet in the shortage, I purchased it because it was colorful. I am looking forward to arrive.
This review is about item#60936102.
Poi into the usual tool box
4
From Japan
On 2017-02-27 19:25:11
It may be color-coded! I thought that the painting is easy to peel off and it makes me feel somewhat. Cost performance is high because it can be used as a ballpoint wrench as usual.
This review is about item#60936102.
Bicycle maintenance etc.
3
From Japan
On 2016-12-23 14:42:48
Although it is difficult to be heavy, the colorful and used feeling also has no problem and it passes.
This review is about item#60936102.

Related Products