Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width x Length L x Thickness)(mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length L x Thickness)(mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x1300x3 160 Green 1PC 1 - 60936784 12.99 SGD
Shipped after 2018-02-26
50x1300x3 160 Navy 1PC 1 - 60936775 12.99 SGD
Shipped after 2018-02-26
38x1300x3 110 Green 1PC 1 - 60936766 10.99 SGD
Shipped after 2018-02-26
38x1300x3 110 Navy 1PC 1 - 60936757 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
I bought it for a waist bag ...
5
From Japan
On 2018-01-13 23:44:41
I bought it to lower the monotaro brand lap bag, but buckle did not go through at 50 mm and I could not use it unfortunately. Because it is a waste, it is used as an electric impact hanging exclusive use only, but with the width, the burden on the waist and the stability of the tool are good, this was a good shopping with this.
This review is about item#60936775.
For lap bag
3
From Japan
On 2017-11-28 18:05:46
For lap bags, it is very convenient to carry simple tools
This review is about item#60936757.
For construction of nail bags during construction work
5
From Japan
On 2017-09-12 18:27:08
Everything is light. I am concerned about the durability of the buckle part, but it is a passing point if I consider the price.
This review is about item#60936757.
Aerial work
5
From Japan
On 2017-05-06 14:40:39
There is no problem in strength, but I am thankful if there is some hardness.
This review is about item#60936757.
Construction site
5
From Japan
On 2017-01-16 09:35:32
It seems to be light and durable, texture is also good. Buckle part is also firm
This review is about item#60936775.
Electric Works Work
5
From Japan
On 2017-01-12 16:22:29
I saw lots of things, but this was the cheapest. Usability is not different from other ones.
This review is about item#60936766.
Management of agricultural house, care of facility vegetables
5
From Japan
On 2016-12-01 16:28:01
Wear work bags and scissors to put tools to manage and repair agricultural houses. It is softer than the one we used so far, it makes it easy to adjust the length.
This review is about item#60936766.
For work
5
From Japan
On 2015-08-13 21:26:28
What I was using for work was damaged, so I replaced it. I think that it seems to be strong, to be good for price.
This review is about item#60936757.

Related Products