Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter

4.75 (4)
Purpose
Concrete, block, brick, and construction material.
Attached Ring Bore Diameter (phi mm)
15
Diamond Layer Width (W) (mm)
6
Outer Diameter (phi mm)
105
Diamond Layer Thickness (T) (mm)
1.7
Hole Diameter (phi mm)
20
Weight (g)
266
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 - 60936854 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of mortar
5
From Japan
On 2017-06-15 15:09:05
I used it to cut the mortar in the remodeling work of the house. I bought it because it is inexpensive because it is three pieces, but I do not know how long the sharpness will last at about 10 meters. I think that it is very good because it is used only occasionally.
This review is about item#60936854.
Cut of mortar
5
From Japan
On 2017-05-06 22:32:47
I thought that it would be a snap soon because it was a cheap, but there was no change at the stage when it was about 10 meters off. I think it's a good item.
This review is about item#60936854.
It is useful for cutting various objects.
5
From Japan
On 2016-06-30 16:54:29
You can cut well. Although I am concerned about durability, there is no problem for now.
This review is about item#60936854.
Brick cut etc
4
From Japan
On 2016-04-13 08:16:32
It's cheap but it's pretty cool
This review is about item#60936854.

Related Products