Buy more than* S$200* and get FREE SHIPPING

Mowing Chip Saw

3.00 (1)
Hole Diameter (phi mm)
25.6
Dimension (mm)
H265xW290xD20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 255 2030 1Set(5Sheet) 1 - 60936924 63.99 SGD
In stock
36 230 1700 1Set(5Sheet) 1 - 60936915 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Breaking work
3
From Japan
On 2015-07-18 09:18:23
Chip flight is small, but the deterioration of the cut is quick.
This review is about item#60936924.

Related Products