Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glasses Binocular

3.55 (11)
Material (lens)
Acrylic resin
Magnification
About2
Weight (g)
15
Material (Body)
Acetal resin, elastomer resin
Dimension (mm)
W62xD21xH120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-22P 60937597 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
Welding work, office work
4
From Japan
On 2017-09-14 08:33:17
Other people are saying, but I am very happy if there is 1.5.
This review is about item#60937597.
Used on the surface plate
1
From Japan
On 2017-08-06 17:57:49
It is too heavy, it falls with glasses. I do not use it now
This review is about item#60937597.
Used for wood carving
4
From Japan
On 2017-07-02 21:32:59
Although it is very easy to use, the rubber that will stay on the glasses will be taken off quickly.
This review is about item#60937597.
Fishing tackle making
4
From Japan
On 2017-06-13 15:33:36
It is light, easy to handle and a good tool. I think it is perfect if the enlarged size is a little more. Cospa is good.
This review is about item#60937597.
When seeing a small small hard-to-see character in a newspaper advertisement
3
From Japan
On 2017-03-30 21:58:39
Because it is necessary to bring the subject closer to the eyeglasses in order to attach it directly to the glasses I think that it was awkward to use 1.5 times magnifying loupe in my case
This review is about item#60937597.
Sewing etc.
5
From Japan
On 2016-06-16 03:13:36
You can thread through the needle smoothly.
This review is about item#60937597.
Reading characters
5
From Japan
On 2016-06-07 05:22:22
It is relatively small, easy to use.
This review is about item#60937597.
reading
5
From Japan
On 2015-12-21 16:19:09
Although it was difficult to read fine characters, it is very handy because it can be used over existing glasses.
This review is about item#60937597.
reading
1
From Japan
On 2015-10-25 15:30:23
If you use this, the space between the book and the eyes will be about 10 cm I'd like to have about half of the difficult to use lens part
This review is about item#60937597.
For detailed work
2
From Japan
On 2015-10-06 15:03:19
The wearing itself is very easy and complaining, but since it is heavier than I thought and the glasses slide down, I made this evaluation.
This review is about item#60937597.

Related Products