Buy more than* S$200* and get FREE SHIPPING

Pocket Magnifying Glass

3.60 (5)
Material (lens)
Acrylic resin
Magnification
Big ball: About 3 Kodama: About 5
Weight (g)
30 (battery included)
Material (Body)
ABS resin
Dimension (mm)
W58xD8xH90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-24P 60937606 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Read small letters Assist fine work
5
From Japan
On 2016-09-29 16:50:10
LED lights are surprisingly useful as a small flashlight replacement in dark places, of course the loupe can be used normally.
This review is about item#60937606.
Used for detailed characters of drawings and detailed parts of products
3
From Japan
On 2016-04-12 19:13:32
I wonder if I had to set the magnification to the next higher. It was a feeling that the lens is attached normally. Storage properties and lights are saved.
This review is about item#60937606.
Look at production number etc. at work
2
From Japan
On 2015-11-15 17:17:15
Less magnification
This review is about item#60937606.
Find product model number
4
From Japan
On 2015-03-12 20:03:11
It is small printed on the label of the back side of the model number of various equipment, but it is too small and it is hard to see for 65 old grandfathers. I brought it to a bright place and I was shivering my eyes. This is good because the lights will light up.
This review is about item#60937606.
Small letter enlargement
4
From Japan
On 2014-10-01 14:41:58
I bought it as a gift for the presbyopic eye. Light and bulky lighting was very convenient and very pleased. Since lighting can be attached with a switch also when storing the lens, it seems that it is also useful for searching for items in the bag. Since the slide part is a bit hard, the elderly seems to have power, so I always use it when I apply oil to the bars at both ends I feel very comfortable. To tell the truth, I think that it is perfect if you can turn off the LED when pulling the magnifier, or turn on only when using the loupe. It seems that the design is also refreshing. By the way, the user is in the middle of female 80s.
This review is about item#60937606.

Related Products