Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Loupe with Cord

4.50 (2)
Material (lens)
Acrylic resin
Magnification
About2
Weight (g)
175 (battery included)
Material (Body)
ABS resin
Dimension (mm)
W148xD140xH260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-38R 60937703 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During precision work
4
From Japan
On 2015-12-10 15:28:02
I think that the loupe itself is good, but even if the joint of the drive part is sweetly screwed up and tightening screws, if you change the angle several times, there will be no holding power and it will hang by the weight of the lens. It is light because it is convenient to carry but it may be unsuitable for fixing work. Cost performance is very good if it is premise to use in a state where the angle is not changed.
This review is about item#60937703.
Browse catalogs
5
From Japan
On 2014-11-17 14:45:28
It is very convenient when measuring dimensions with scale etc. when reading fine characters etc. LED is also bright, price is also cheap and good.
This review is about item#60937703.

Related Products