Buy more than* S$200* and get FREE SHIPPING

Single Dental Loupe

2.00 (1)
Material (lens)
Acrylic resin
Magnification
About5
Weight (g)
10g
Material (Body)
Acetal resin, elastomer resin
Dimension (mm)
W54xD24xH97
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-40R 60937712 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Early morning fishing line
2
From Japan
On 2017-06-13 15:31:46
It is difficult to match the loupe with the pinpoint to the necessary place and it is a tool that requires practice. I think that it is better to get used to it while using it because the enlarged size is perfect.
This review is about item#60937712.

Related Products