Buy more than* S$200* and get FREE SHIPPING

Carpenter's Tip Saw

5.00 (1)
Purpose
Kitchen Panels
Blade Thickness (mm)
1.1
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 100 230 1Sheet 1 - 60938412 47.99 SGD
In stock
56 125 280 1Sheet 1 - 60938421 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Panel cut
5
From Japan
On 2016-12-18 14:37:01
It is natural that sharpness is brand new because it is brand new, but the sound at the time of cutting is quiet.
This review is about item#60938421.

Related Products