Blue Fire Tongs
(2)
Feature
* Products that meet your criteria are shown in
table below.
Weight (g) 300
Dimension (mm) 530x25x13
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
barbecue
From Japan
On 2017-08-19 11:09:45
It is the best in COSPA.
However....
I want a little more scissors scissors.
If you grasp strongly, the material is too soft and the opening of the scissors becomes smaller.
External cleaning (empty cans picking etc.
From Japan
On 2016-04-11 12:57:31
I have a good weight, but when I took it I got a strong and impressive impression. I am going to use it for many years from now.
Related Products
Top