Buy more than* S$200* and get FREE SHIPPING

Stainless Fire Tongs

4.00 (1)
Weight (g)
150
Overall Length (mm)
450
Dimension (mm)
450x23x25
Thickness (mm)
1
Width (mm)
23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-5 60939724 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in outdoor cooking oven
4
From Japan
On 2017-09-21 11:41:00
Rustless with stainless steel, the price is reasonable. It was disappointing that it was cheapened by the campaign today.
This review is about item#60939724.

Related Products