Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tip Width (mm) Tip Length (mm) Overall Length (mm) Weight (g) Color Dimension (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Tip Length (mm) Overall Length (mm) Weight (g) Color Dimension (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 164 289 185 - 289x61x31 - - 1pc 1 A-4 60939794 3.99 SGD
In stock
- - - 210 Red 292x82x31 Steel Thick 1PC 1 A-2 60939785 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Digging a hole
3
From Japan
On 2018-01-04 15:44:59
As you can see, you can use it as usual. There was no problem.
This review is about item#60939785.
garden work
5
From Japan
On 2017-04-20 20:45:49
Even though it is cheap, it is solid. It's boring for the hard working of stoney grounds for now. I like it visually.
This review is about item#60939785.
Caring for planting
5
From Japan
On 2017-04-11 11:50:06
It is strong and easy to use, it seems to be used forever. Hooks are also convenient for storage and can be removed immediately if you hook them.
This review is about item#60939785.
Gardening
5
From Japan
On 2016-11-11 16:16:03
It is considerably more durable than the 100 average, and the cost is good as a result.
This review is about item#60939785.
Caring for the garden
5
From Japan
On 2016-10-31 16:43:27
It is a basic from a long time ago. It is strong and easy to use. Your garden job will be fun.
This review is about item#60939785.
As a component of the soil quality testing machine (in-situ density test)
5
From Japan
On 2016-04-13 09:08:35
Unlike the transplant gutte of Hundred Yongha, because reinforcement is contained in the root of the possession (back), even if it is tightened soil, holes are drilled and I think that cost performance is higher than Hakki. The manufacturer Eikozuka Seisakusho is like a manufacturing company in Sanjo city, Niigata prefecture, and I would like to support you so that you can get the transplant goby after many years.
This review is about item#60939785.
It is used when transplanting pot seedlings.
5
From Japan
On 2015-11-15 17:15:05
I use it in agriculture. It is slender and easy to use. The price was inexpensive and it felt durable. The part of the handle was broken soon at the 100-yen shop's transplanting tip. This product is not broken even if it is thick for the lever. I am very satisfied.
This review is about item#60939794.

Related Products