Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Fire Tongs

5.00 (4)
Weight (g)
200
Dimension (mm)
600x23x40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1 60939855 5.89 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pick up company around the garbage
5
From Japan
On 2016-05-23 15:32:11
Easy-to-use in longer. The thickness of the product is so hands get tired, but this is not a problem.
This review is about item#60939855.
It clamps the high temperature of the pottery.
5
From Japan
On 2016-03-08 16:49:05
It survives because just the right length (60cm) is not hit quite
This review is about item#60939855.
Filth up
5
From Japan
On 2015-12-09 15:07:18
Since the long use pattern to take the filth has come in handy.
This review is about item#60939855.
Picking up trash
5
From Japan
On 2015-03-06 08:17:28
Since the long handle, it is convenient while standing garbage pick up. Garbage is often pick up since the firm. Previously it might round is hard to pick up, such as empty cans so straight.
This review is about item#60939855.

Related Products