Buy more than* S$200* and get FREE SHIPPING

Stainless Tongs

5.00 (2)
Weight (g)
260
Dimension (mm)
750x23x40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-2 60939864 8.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removing from the kiln
5
From Japan
On 2017-07-05 16:46:44
It is used for taking out from a 1,000 mm deep kiln, cleaning and so on. The worry of burns has decreased.
This review is about item#60939864.
Volunteer cleaning
5
From Japan
On 2015-12-03 15:00:15
I will get used to it because the spring is somewhat hard and the hand muscle a bit hurts because I do not get used to it. I have been in muscle for 7 years since I registered with Fukuoka city Chuo Ward Office but I am a little sorry.
This review is about item#60939864.

Related Products