Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips

5.00 (1)
Purpose
Tinmans shears for forged product and special steel., Forgings, special steel used metal cutting shears, Tinmans shears for forged product and special steel., Tinmans shears for forged product and special steel., Forgings, special steel used metal cutting shears, Tinmans shears for forged product and special steel., Tinmans shears for forged product and special steel., Forgings, special steel used metal cutting shears, Tinmans shears for forged product and special steel., Tinmans shears for forged product and special steel., Forgings, special steel used metal cutting shears, Tinmans shears for forged product and special steel.
Depth (mm)
250, 250
Weight (g)
355, 355
Height (mm)
20, 20
Width (mm)
60, 60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60939961 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of corrugated wall and roof tile sticks on the wall
5
From Japan
On 2015-06-10 16:34:41
The ease of use at this price is ripper.
This review is about item#60939961.

Related Products