Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 50 530 255 48 1PC 1 - 60939995 36.78 SGD
In stock
- 245 400 45 36 1PC 1 - 60939986 29.51 SGD
In stock
- 255 600 50 About 60 1PC 1 - 60940004 49.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Wire mesh processing
5
From Japan
On 2016-08-14 13:54:39
There is a grasping stake of 50 mm. I bought it because it was just right width. The price was cheap and it was good.
This review is about item#60939986.
Bending of sheet metal
5
From Japan
On 2016-06-30 16:21:50
I was surprised because the arrival of goods was earlier than I expected.
This review is about item#60939986.
Simple sheet metal work
2
From Japan
On 2016-04-30 14:51:48
Since the corner of the tip part was sharp, it was finished to the extent that the article was not damaged by the grinder.
This review is about item#60939995.
Bending work of flat tin
5
From Japan
On 2015-12-27 22:15:30
We are using it for bending work of the end of the roof construction of flat tin. Weight, turning angle and grasping condition are optimum, and because there is a width of 60 mm, work proceeds smoothly. Moreover, the red grip of the grip part brings easiness to hold and slipperiness, and I think that it is not easy to work tired. It was nice to purchase.
This review is about item#60940004.
Grasping for a blacksmith
5
From Japan
On 2014-12-02 22:16:35
I used an iron handle 30 centimeters long for use as a grabber for a blacksmith.
This review is about item#60939986.

Related Products