Buy more than* S$200* and get FREE SHIPPING

Corrugated Sheet Scissors

5.00 (2)
Weight (g)
390
Overall Length (mm)
250
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60940013 27.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting corrugated sheet
5
From Japan
On 2018-01-21 15:47:57
Until now I used ordinary universal scissors, Again there is only corrugated board and the cut is very beautiful. Both quality and sharpness are very good products.
This review is about item#60940013.
Cut the corrugated sheet
5
From Japan
On 2017-11-08 15:21:39
I think that it is a very good product. It was sharp and satisfactory. As the length of the blade is made a little longer, the length that can be cut at once is increased, I think that work efficiency will improve.
This review is about item#60940013.