Buy more than* S$200* and get FREE SHIPPING

Corrugated Sheet Pruners

5.00 (1)
Cutting Capability (mm)
About 0.3 (galvanized iron plate), About 0.3 (galvanized plate)
Nominal Dimension (mm)
270, 270
Weight (g)
495, 495
Overall Length (mm)
285, 285
Material
Cutlery carbon steel, Cutlery for carbon steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60940022 24.52 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hakawa of corrugated plate
5
From Japan
On 2015-06-10 16:37:40
You can use very well, price was also affordable good. Recommended!
This review is about item#60940022.

Related Products