Buy more than* S$200* and get FREE SHIPPING

Metalcut Scissors

5.00 (1)
Materials (Blade)
Cutlery carbon steel
Material (Handle Part)
Hot-rolled steel sheet / PVC coating
Overall Length (mm)
250
Specification
straight, straight
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60940065 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of car mat
5
From Japan
On 2017-03-08 16:20:49
I have been using it for more than 20 years, but I also like to break down and cut edges by 25 centimeters when the cut age falls.
This review is about item#60940065.