Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Metalcut Scissors

Purpose
Mild steel plate, aluminum plate, plastic plate, gardening, farming, Mild steel plate, aluminum plate, plastic plate, gardening, farming, Mild steel plate, aluminum plate, plastic plate, gardening, farming, Mild steel plate, aluminum plate, plastic plate, gardening, farming
Surface Processing
Black oxide finish
Depth (mm)
245
Weight (g)
265
Height (mm)
20
Width (mm)
64
Specification
right, right
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60940074 23.99 SGD
Shipped after 2018-05-08
ADD TO CART