Buy more than* S$200* and get FREE SHIPPING

Bent Nose Pliers

Purpose
For grabbing and turning in a narrow place, For grabbing and turning in a narrow place
Mouth Opening Control
2 stage
Cutting Capacity (phi mm) Soft Wire
1.7
Maximum Openings (mm)
20
Depth (mm)
15
Weight (g)
160
Height (mm)
163
Overall Length (mm)
165
Width (mm)
72
Material
Complete non-oxidation hardening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBB-165 60940686 28.99 SGD
In stock
ADD TO CART

Related Products