Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Pliers

Mouth Opening Control
5 stage
Point Thickness (mm)
9.5
Maximum Openings (mm)
76
Nominal Dimension (mm)
230
Weight (g)
270
Overall Length (mm)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-230 60940695 30.99 SGD
In stock
ADD TO CART

Related Products