Buy more than* S$200* and get FREE SHIPPING

Y Wrench

3.83 (6)
Purpose
To tighten and loosen hexagon head bolt and nut. Supports width across flats 8mm,9mm, and 10mm nut(for M5 and M6), To tighten and loosen hexagon head bolt and nut. Supports width across flats 8mm,9mm, and 10mm nut(for M5 and M6)
Surface Processing
Performs the chrome plating process, strongly corrosion resistance, I will last longer.
Material
S45C (carbon steel for machine structural use)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MYB-1 60940835 10.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of moped
3
From Japan
On 2016-06-04 18:52:59
I use the part you do not want to apply too much force. Since the accuracy of the outside diameter is also large in the not good, it will or there does not turn on a narrow part.
This review is about item#60940835.
The maintenance of moped
3
From Japan
On 2016-01-15 23:31:50
8mm, it was 10mm, it's 12mm good. Not much use 9mm.
This review is about item#60940835.
Maintenance work of bicycle
5
From Japan
On 2015-11-26 17:31:09
In a size that fits in the palm of your hand, it is good usability. In order to use the 9 mm at the time of the adjustment of the derailleur, in conjunction with other 8 mm and 10 mm, it is very good to have uniform size to best use.
This review is about item#60940835.
The maintenance of moped
2
From Japan
On 2015-09-20 10:46:14
8mm, 10mm, I wish I was a 12mm ·········· Use everyone I 9mm? ? ?
This review is about item#60940835.
As a portable tool in touring
5
From Japan
On 2015-05-17 16:28:48
Best in the compact to the cell phone. Since durability is also a decent price Do not expect. It is also because it is unlikely to use so much everyday I think we very well with.
This review is about item#60940835.
The nut that secures the wire of a bicycle rear derailleur
5
From Japan
On 2014-06-14 14:49:09
This nut is hard to use an ordinary wrench or a plate ratchet. Accurate and quick fixing will be possible in this Y-type use. It would be unlikely to break, but if you lose and then repeat.
This review is about item#60940835.

Related Products