Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cross Wrench

Caution
Do not hit and kick it. Please use the size that matches the nut., Do not hit and kick it. Please use the size that matches the nut.
Purpose
To maintain bicycle and motorbike. 10mm, 12mm, 14mm, 17mm bolt width nuts supported (for M6, M8, M10)., To maintain bicycle and motorbike. 10mm, 12mm, 14mm, 17mm bolt width nuts supported (for M6, M8, M10).
Surface Processing
Do the chrome plating process, strongly in corrosion resistance, I will last longer.
Dimension (mm)
10,12,14,17
Material
S45C (carbon steel for machine structural use)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BWW-1 60940853 14.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products