Buy more than* S$200* and get FREE SHIPPING

Small Measure Tape

5.00 (3)
Material (Spring)
Steel
JIS Standard
JIS1 class
Scale Specification
Meter
Material (case)
ABS resin
Tape Width (mm)
6
Length (m)
2
Dimension (mm)
H41xW41xD10
...see all>
Product Options
ADD TO CART
Materials (tape) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (tape) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 Green 1PC 1 - 60940896 9.99 SGD
In stock
Steel 46 Neo Black 1PC 1 06022C 60940905 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measure the length of furniture
5
From Japan
On 2017-05-24 08:37:48
JIS standard with a stopper can be used well. It is convenient to carry in a pencil box so it is small because it is small.
This review is about item#60940896.
Use it when you want to know rough size.
5
From Japan
On 2014-12-18 20:08:56
Because it is the size to enter into your pocket, it is carried around every day.In ordinary scale it is convenient to carry around because it is too big.It was asked also by a few friends of others and bought together including reserve.
This review is about item#60940896.
Design meeting and present
5
From Japan
On 2014-08-15 23:18:18
I'm hanging on the belt and thrusting into my pocket and carrying it all the time. It is compact and convenient.
This review is about item#60940896.

Related Products