Buy more than* S$200* and get FREE SHIPPING

Small Tape Measure

Material (Spring)
Steel
Materials (tape)
Steel
JIS Standard
JIS1 class
Scale Specification
Meter
Material (case)
ABS resin
Tape Width (mm)
6
Length (m)
2
Weight (g)
46
Color
Neo Black
Dimension (mm)
H41xW41xD10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 06022C 60940905 8.84 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products