Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Convex SLIM

5.00 (1)
Material (Spring)
Steel
JIS Standard
JIS1 class
Scale Specification
Meter
Material (case)
ABS resin
Tape Width (mm)
6
Length (m)
3.5
Weight (g)
58
Dimension (mm)
H51xW51xD11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60940923 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of work table height and shelf size
5
From Japan
On 2014-03-26 13:10:53
Although it is compact, it can measure up to 3.5 m. If you say luxury that is very easy to use, I want a lock function. Perfect with it
This review is about item#60940923.

Related Products