Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Measure Tape

3.67 (3)
Material (Spring)
Steel
Scale Specification
Meter
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
Tape Width (mm) Length (m) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 3.5 145 Green H67xW60xD28 1PC 1 MK1935-G 60940941 -
Discontinued
[x]
- - 195 - H69xW64xD28 1PC 1 - 60940957 -
Discontinued
[x]
- 2 70 Orange H57xW53xD22 1PC 1 MK1302-OR 60940932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
for work
1
From Japan
On 2015-02-17 22:25:38
It will become useless as soon as the spring is extended. It has not become a product. Short Buddha with a minimum record of 10 minutes. I will not be a story ...
This review is about item#60940957.
Iron Works
5
From Japan
On 2014-12-03 13:50:49
I am satisfied because there is almost no madness.
This review is about item#60940957.
Measurement work of material etc. material
5
From Japan
On 2014-10-14 13:47:04
With a stopper is indispensable, this price was a prompt decision with a stopper. I will also purchase it next time.
This review is about item#60940941.

Related Products