Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Measure Tape 19

5.00 (1)
Material (Spring)
Steel
JIS Standard
JIS1 class
Scale Specification
Meter
Material (case)
ABS resin
Tape Width (mm)
19
Length (m)
3.5
Weight (g)
160
Color
Green
Dimension (mm)
H58xW66xD30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60940984 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for measuring the enclosure.
5
From Japan
On 2017-11-08 17:27:48
There are stoppers - easy to fit in hands - it can be used safely.
This review is about item#60940984.

Related Products