Buy more than* S$200* and get FREE SHIPPING

Magnesium Merasure Tape

5.00 (1)
Material (Spring)
Stainless
Materials (tape)
Steel
JIS Standard
JIS1 class
Scale Specification
Meter
Material (case)
Magnesium alloy
Length (m)
5.5
...see all>
Product Options
ADD TO CART
Dimension (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H56xW60xD36 25 265 1PC 1 MGN2555 60941002 41.99 SGD
In stock
H56xW60xD28 19 220 1PC 1 MGN1955 60940993 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2015-10-29 14:58:56
First of all, simplicity designed was good! It is! Working with more tools, it is bulky, lightweight yet calmer design, so working efficiency is good, I like it.
This review is about item#60940993.

Related Products