Buy more than* S$200* and get FREE SHIPPING

Measure Tape NO-DEN

5.00 (2)
Material (Spring)
Steel
Materials (tape)
Kevlar fiber glass fiber
Scale Specification
Meter
Material (case)
ABS resin
Tape Width (mm)
19
Length (m)
3.5
Weight (g)
115
Dimension (mm)
H65xW72xD25
Specification
For electrification prevention. Super light
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60941115 53.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measuring the size of the switchboard
5
From Japan
On 2015-04-10 14:31:51
We delivered it in a short delivery time and was in time for work. The price was also conscientious.
This review is about item#60941115.
At electric facilities
5
From Japan
On 2015-04-06 07:56:00
I did not have electric convexes, so I got it very much.
This review is about item#60941115.

Related Products