Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sharpening Stone

5.00 (1)
Purpose
For intermediate grinding when the condition of a knife blade is blunt., For intermediate grinding when the condition of a knife blade is blunt.
TKG Part Number (2015)
5-0289-0202
Grinding Stone Size (mm)
210x70x60, 210x70x60
Weight (g)
2000, 2000
Abrasive Material
fused alumina, Fused alumina
Grain Size
#1000, #1000
Specification
Middle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IC-0100 60941237 55.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-01-13 15:01:41
It seems to be for business use and grinding very well, the abrasive dust often goes out and it is perfect for sucking. Sharpening is finished in about 70% of the time so far.
This review is about item#60941237.

Related Products