Buy more than* S$200* and get FREE SHIPPING

Abrasive Stone

3.50 (4)
Purpose
Warious grinding, polishing work, combination use of flattening stone.
Grinding Stone Size (mm)
85x40x40
Weight (g)
170
Abrasive Material
Silicon carbide
Grain Size
#120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RA-0050 60941255 10.76 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as a polishing agent
5
From Japan
On 2016-09-29 19:54:47
Emery somewhat softer than the paste with a neutral detergent, issues a sharpness to polish the blade of the clippers of electric and engine type. This emery is finished with a 200-220 number of abrasive to finish because it is about # 60. I am happy with the finished. (Ground glass while moving the blade to put the switch) If there is a way to get the sharpness of other clippers, please tell me. (I think it is difficult for amateur sharpen the blade with a file-grinder, etc.)
This review is about item#60941255.
Shine of casting product
4
From Japan
On 2016-08-24 17:03:35
It is no perfect for the product, but the container is even better if it in the mouth fine. Direct Furikakere scattering around if not economic, we are using to modify the drug container (eye drops) (best use settle for !!) waste is completely without very good. Please consideration
This review is about item#60941255.
Surface repair of the grinding wheel
4
From Japan
On 2015-03-30 00:05:36
Using only surface fix grinding stone, but I was a surface repair of oil grindstone (alumina-based), the surface of the surface repair grindstone while you are using has been worn, it alone has become impossible to face repair. By a combination of emery, will be able to heal again surface, it has survived.
This review is about item#60941255.
It was used in combination with a surface fix grindstone.
1
From Japan
On 2015-02-19 21:00:03
Or Kongo powder for what? Or it may not be questionable use Grindstone break-in is, I think that it is only with a sufficient surface fix grindstone.
This review is about item#60941255.

Related Products