Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Iron Works Gringing Wheel

Purpose
Grinding and polishing of iron, common steel, cast iron, cast steel, etc.
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Weight (g)
640
Abrasive Material
A
Thickness (mm)
16
Grain Size
#36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 JA-6000 60941334 23.99 SGD
In stock
ADD TO CART

Related Products