Buy more than* S$200* and get FREE SHIPPING

Bench Grinder Wheel

3.50 (2)
Purpose
Grinding and polishing process of stainless steel, hardening steel, alloy steel, special steel, etc.
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
12.7
Weight (g)
100
Abrasive Material
WA
Thickness (mm)
3.2
Grain Size
#60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LS-1022 60941386 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Sharpening of cutlery, cutting and chamfering of small articles etc
4
From Japan
On 2015-11-25 23:44:27
It is a small tabletop grinder, but very convenient for processing accessory metal. I feel that a large grinder is scary, but there are times when the compact one is user friendly. A 125mm diameter grinding stone is not readily available on the market and it is saved because I can search it on the net.
This review is about item#60941386.
Cutting operation
3
From Japan
On 2015-09-28 13:56:38
I was saved because this size was not quite readily available.
This review is about item#60941386.

Related Products