Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bench Grinder Wheel

Purpose
Grinding and polishing of iron, common steel, cast iron, cast steel, etc.
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Weight (g)
210
Abrasive Material
A
Thickness (mm)
6.4
Grain Size
#60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LS-0312 60941395 21.59 SGD
In stock
ADD TO CART

Related Products